Petra Roc Hi-Visibility Full Brimmed Ranger Hat, Polyester Mesh/Oxford, Orange, S/M

  • Mfr # ORH-FB-S/M

  • Zoro # G304987387


product price:  $18.19
/ea
Sold in multiples of 2 for $36.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORH-FB-S/M
Zoro #
G304987387
UPC #
617037966393
Country of Origin
China

Description

features: ranger style full brimmed hat ansi-certified 150d oxford polyester mesh venting around the crown of the head 1" level 2 ansi-certified tape with 2" contrasting color 360 around the hat light grey lining under hat and brim & silver piping around brim to promote visibility two sizes:s/m (22.5") , l/xl (24") around the crown drawstring for secure fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.