Shop PETROCHEM
See all product information
1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # HYSN FGH-68-001
Zoro # G3535244
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
68
NSF Rating
H1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HYSN FGH-68-001
Zoro #
G3535244
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Description
Synthetic Hydraulic Lubricant, Food Grade, 1 Gal., SAE Grade 20w, Viscosity Index 134, ISO Viscosity Grade 68, Viscosity 329 SUS @ 100 F, Viscosity 59.2 SUS @ 200 F, Temp. Range -50 to 580 F, Flash Point 485 F, Pour Point -50 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 252 C, Pour Point -45 C, Viscosity 64.2 cSt @ 40 C, Viscosity 9.73 cSt @100 C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.