1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE

  • Mfr # FMO 68-001
  • Zoro # G3881949
product price: 
$
80.75
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 gal
Container Type
Pail
Container Style
Jug
ISO Viscosity Grade
68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMO 68-001
Zoro #
G3881949
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Jug
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Mineral
SAE Grade
20
Flash Point
410 Degrees F
Color
Clear
Pour Point
15 Degrees F
Lubricant NSF Rating
H1 Food Grade
Application
Bearings, Blowers, Chains, Enclosed Gearboxes, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps
Standards
NSF H-1
Four-Ball Wear
0.44 mm
Specific Gravity
0.845
Series
FMO
Viscosity Index
110
SAE Viscosity Grade
20
Minimum Operating Temperature
15 Degrees F
Product Type
Hydraulic Oil
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
410 Degrees F
Wire Color
Clear

Description

Hydraulic Oil,1 gal., ISO 68

Ratings & reviews