5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE

  • Mfr # FOODSAFE FMO 68-005
  • Zoro # G5938624
product price: 
$
290.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOODSAFE FMO 68-005
Zoro #
G5938624
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Mineral
SAE Grade
20
Min. Operating Temp.
15 Degrees F
Max. Operating Temp.
410 Degrees F
Lubricant NSF Rating
H1 Food Grade
Color
White
Viscosity Index
110
Four-Ball Wear
0.44 mm
Standards
ASTM, NSF H-1
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Pour Point
15 Degrees F
Flash Point
210 Degrees C
Application
Bearings, Blowers, Chains, Enclosed Gearboxes, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps
Series
FMO
Product Type
Hydraulic Oil
Maximum Operating Temperature
420 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
20
Minimum Operating Temperature
15 Degrees F
Wire Color
White

Description

Mineral Hydraulic Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 20, Viscosity Index 110, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 315, Viscosity (SUS @ 200 F) 50Temp. Range 15 to 410 Degrees F, Flash Point (F) 410, Pour Point (F) 15, White Mineral Oil, Hydraulic systems, pneumatic lubricators, light duty air compressors, chains, bearings, vacuum pumps, blowers, slideways, NSF H-1

Ratings & reviews