5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE

  • Mfr # WO FG-68-005

  • Zoro # G3848419


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO FG-68-005
Zoro #
G3848419
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Mineral
SAE Grade
20
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
220 Degrees C
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.845
Application
For Gear Systems Operating in the Food Processing Industries
Standards
NF Approved, USP Approved
Pour Point
-1 Degrees F
Base
Mineral Oil
Series
White Oil FG
Product Type
Hydraulic Oil
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
20
Maximum Operating Temperature
430 Degrees F
Environmentally Acceptable Lubricant
Yes

Description

Mineral Hydraulic Oil,5 gal.,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.