55 gal Drum, Hydraulic Oil, 10 ISO Viscosity, 5W SAE

  • Mfr # WO FG-10-055

  • Zoro # G3848209


product price:  $2,249.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Style
Drum
Container Type
Drum
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO FG-10-055
Zoro #
G3848209
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
10
NSF Rating
H1
Base Oil
Mineral
SAE Grade
5W
Four-Ball Wear
Not Specified
Flash Point
350 Degrees F
Sub-Category
Food Safe Lubricants
Base
Mineral Oil
Standards
NF Approved, USP Approved
Color
Clear
Specific Gravity
0.818
Pour Point
-12 Degrees F
Application
For Gear Systems Operating in the Food Processing Industries
Timken OK Load
Not Specified
Lubricant NSF Rating
H1 Food Grade
SAE Viscosity Grade
5W
Product Type
Hydraulic Oil

Description

Mineral Hydraulic Oil,55 gal.,Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.