Shop PETROCHEM

55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # HYSN FGH-32-055
  • Zoro # G3553243

product price: 
$
4,548.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
H1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HYSN FGH-32-055
Zoro #
G3553243
UPC #
-
Country of Origin
United States
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
10W
Min. Operating Temp.
-67 Degrees F
Standards
FDA 21 CFR 178.3570, USDA
Timken OK Load
Not Specified
Color
Clear
Four-Ball Wear
Not Specified
Lubricant NSF Rating
H1 Food Grade
Base
Fully Synthetic Hydrocarbon
Pour Point
-67 Degrees F
Max. Operating Temp.
510 Degrees F
Flash Point
460 Degrees F
Sub-Category
Hydraulic
Viscosity Index
140
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Specific Gravity
0.826
Application
For Hydraulic Systems Operating in the Food Processing Industries
Series
HYSYN FGH
Minimum Operating Temperature
-67 Degrees F
Product Type
Hydraulic Oil
Maximum Operating Temperature
510 Degrees F
SAE Viscosity Grade
10W
Wire Color
Clear

Dimensions

Container Size
55 gal

Description

Synthetic Hydraulic Lubricant, Food Grade, 55 Gal., SAE Grade 10w, Viscosity Index 140, ISO Viscosity Grade 32, Viscosity 157 SUS @ 100 F, Viscosity 46 SUS @ 200 F, Temp. Range -67 to 510 F, Flash Point 460 F, Pour Point -67 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 238 C, Pour Point -54 C, Viscosity 30.7 cSt @ 40 C, Viscosity 5.90 cSt @100 C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.