55 gal Drum, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE

  • Mfr # FMO 460-055

  • Zoro # G3848105


product price:  $2,892.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMO 460-055
Zoro #
G3848105
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
460
NSF Rating
H1
Base Oil
Mineral
SAE Grade
Not Specified
Sub-Category
Food Safe Lubricants
Four-Ball Wear
0.45 mm
Timken OK Load
Not Specified
Standards
NSF H-1
Viscosity Index
98
Lubricant NSF Rating
H1 Food Grade
Flash Point
449 Degrees F
Pour Point
11 Degrees F
Specific Gravity
0.88
Base
Mineral Oil
Color
Clear
Application
Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post
Series
FMO
Product Type
Hydraulic Oil

Description

Hydraulic Oil,55 gal.,Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.