55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20 SAE

  • Mfr # FMO 68-055

  • Zoro # G3848148


product price:  $2,728.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMO 68-055
Zoro #
G3848148
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Mineral
SAE Grade
20
Specific Gravity
0.845
Color
Clear
Lubricant NSF Rating
H1 Food Grade
Standards
NSF H-1
Four-Ball Wear
0.44 mm
Viscosity Index
110
Timken OK Load
Not Specified
Pour Point
16 Degrees F
Application
Angelus Seamers, Bearings, Blowers, Chains, Enclosed Gearboxes, Guide Post, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps
Sub-Category
Food Safe Lubricants
Base
Mineral Oil
Flash Point
410 Degrees F
Series
FMO
SAE Viscosity Grade
20
Product Type
Hydraulic Oil

Description

Hydraulic Oil,55 gal.,Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.