Compressor Oil, 5 gal., Pail, Mineral Oil
Mfr # AMMONIA COMPRESSOR 68-005
Zoro # G3848236
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Compressor Oil
Food Grade
No
Base
Mineral Oil
Container Type
Pail
SAE Grade
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMMONIA COMPRESSOR 68-005
Zoro #
G3848236
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Mineral Oil
Container Type
Pail
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
475 Degrees F
Pour Point
-45 Degrees C
Viscosity @ 40C
70 cSt
Viscosity @ 100C
8.8 cSt
Application
Food Processing
Temp. Range
-49 Degrees to 475 Degrees F
Viscosity Index
98
Four-Ball Wear
Not Specified
Standards
ASTM
Maximum Operating Temperature
475 Degrees F
SAE Viscosity Grade
20
Minimum Operating Temperature
-49 Degrees F
Base Oil
Mineral
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 98, Flash Point 475 Degrees F, Food Grade No, Application Food Processing, Base Oil Mineral, Viscosity @ 40C 70 cSt, Viscosity @ 100C 8.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.