Compressor Oil, 55 gal., Drum, Mineral Oil

  • Mfr # FS AMMONIA COMPRESSOR FG-68-055

  • Zoro # G3847929


product price:  $3,657.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Mineral Oil
Container Type
Drum
SAE Grade
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS AMMONIA COMPRESSOR FG-68-055
Zoro #
G3847929
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Mineral Oil
Container Type
Drum
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
470 Degrees F
Four-Ball Wear
Not Specified
Temp. Range
-33 Degrees to 470 Degrees F
Application
Food Processing
Viscosity Index
198
Viscosity @ 100C
8.66 cSt
Standards
ASTM, NSF H-1
Pour Point
-36 Degrees C
Viscosity @ 40C
67.9 cSt
Specific Gravity
0.87
Color
Light Yellow
Series
Ammonia Compressor FG-68
Maximum Operating Temperature
470 Degrees F
Minimum Operating Temperature
-33 Degrees F
For Use With
Reciprocating Compressors, Rotary Screw
Odor
Mild

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 20, ISO Viscosity Grade 68, Viscosity Index 198, Flash Point 470 Degrees F, Food Grade Yes, Series Ammonia Compressor FG-68, Application Food Processing, Viscosity @ 40C 67.9 cSt, Viscosity @ 100C 8.66 cSt, Maximum Operating Temperature 470 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.