Compressor Oil, 55gal, Drum, Synthetic Oil

  • Mfr # PETRO-COOLANT 32-055
  • Zoro # G3848035
product price: 
$
8,606.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Drum
SAE Grade
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PETRO-COOLANT 32-055
Zoro #
G3848035
UPC #
-
Country of Origin
United States
Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Drum
SAE Grade
5
ISO Viscosity Grade
32
Flash Point
480 Degrees F
Pour Point
-65 Degrees C
Viscosity @ 40C
36 cSt
Standards
ASTM
Specific Gravity
0.9650
Application
Food Processing
Temp. Range
-54 Degrees to 480 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 100C
7 cSt
Viscosity Index
158
Color
Clear
Series
Petro-Coolant 32
Odor
Mild
For Use With
Rotary Screw Compressor
Maximum Operating Temperature
480 Degrees F
Minimum Operating Temperature
-54 Degrees F
Wire Color
Clear
Compatible Product Type
Rotary Screw Compressor

Dimensions

Size
55 gal
Container Size
55 gal

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 5, ISO Viscosity Grade 32, Viscosity Index 158, Flash Point 480 Degrees F, Food Grade No, Series Petro-Coolant 32, Application Food Processing, Viscosity @ 40C 36 cSt, Viscosity @ 100C 7 cSt, Maximum Operating Temperature 480 Degrees F

Ratings & reviews