Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 5gal, Pail, Polyalphaolefin

  • Mfr # SYNCOMP PAO-46-005

  • Zoro # G3848376


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYNCOMP PAO-46-005
Zoro #
G3848376
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
15
ISO Viscosity Grade
46
Flash Point
525 Degrees F
Viscosity @ 100C
7.34 cSt
Viscosity Index
134
Viscosity @ 40C
43.2 cSt
Pour Point
-39 Degrees C
Standards
ASTM
Application
Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps
Specific Gravity
0.8535
Four-Ball Wear
Not Specified
Temp. Range
-38 Degrees to 525 Degrees F
Minimum Operating Temperature
-38 Degrees F
Maximum Operating Temperature
525 Degrees F
Odor
Mild
Color
Clear
For Use With
Rotary Screw Air Compressors
Series
Syncomp PAO-46

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 134, Flash Point 525 Degrees F, Food Grade No, Series Syncomp PAO-46, Application Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 43.2 cSt, Viscosity @ 100C 7.34 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.