Compressr Oil, 55gal, Drum, Polyalphaolefin

  • Mfr # BLOWER OIL FG-220-055

  • Zoro # G3847965


product price: $6,566.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLOWER OIL FG-220-055
Zoro #
G3847965
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
50
ISO Viscosity Grade
220
Flash Point
520 Degrees F
Viscosity @ 40C
213 cSt
Four-Ball Wear
Not Specified
Pour Point
-40 Degrees C
Standards
ASTM, NSF H-1
Specific Gravity
0.848
Viscosity Index
158
Temp. Range
-40 Degrees to 520 Degrees F
Application
Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors
Viscosity @ 100C
26.4 cSt
Color
Clear
Series
Blower Oil FG-220
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
520 Degrees F
For Use With
Duroflow, Gardner-Denver, Positive Displacement Blowers including: Roots, Sutorbilt
Odor
Mild

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 50, ISO Viscosity Grade 220, Viscosity Index 158, Flash Point 520 Degrees F, Food Grade Yes, Series Blower Oil FG-220, Application Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors, Viscosity @ 40C 213 cSt, Viscosity @ 100C 26.4 cSt, Maximum Operating Temperature 520 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.