Zoro Homepage

Compressr Oil, 55gal, Drum, Polyalphaolefin

  • Mfr # PETRO-COMP FG-40XL-055

  • Zoro # G3848041


product price: $5,954.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETRO-COMP FG-40XL-055
Zoro #
G3848041
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
15
ISO Viscosity Grade
46
Flash Point
505 Degrees F
Application
Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors
Standards
ASTM, NSF H-1
Specific Gravity
0.85
Temp. Range
-40 Degrees to 505 Degrees F
Viscosity @ 40C
45.5 cSt
Pour Point
-40 Degrees C
Four-Ball Wear
0.4 mm
Viscosity Index
130
Viscosity @ 100C
7.5 cSt
Maximum Operating Temperature
505 Degrees F
Minimum Operating Temperature
-40 Degrees F
Color
Dark Yellow
Odor
Mild
For Use With
Rotary Screw Compressor
Series
Petro-Comp FG-40Xl

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 130, Flash Point 505 Degrees F, Food Grade Yes, Series Petro-Comp FG-40Xl, Application Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors, Viscosity @ 40C 45.5 cSt, Viscosity @ 100C 7.5 cSt, Maximum Operating Temperature 505 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.