Lubricant, 55 gal., Drum, Synthetic Oil, Colorless

  • Mfr # SYNOIL FG-100-055

  • Zoro # G3847901


product price:  $5,183.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Lubricant
Container Capacity
55 gal
Color
Colorless
Operating Temperature - Maximum
490 Degrees F
Operating Temperature - Minimum
-45 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYNOIL FG-100-055
Zoro #
G3847901
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Lubricant
Container Type
Drum
Lubricant Type
Lubricant
Container Capacity
55 gal
Color
Colorless
Operating Temperature - Maximum
490 Degrees F
Operating Temperature - Minimum
-45 Degrees F
NSF Rating
H1
Primary Additives
No Additives
Base Lubricant
Synthetic Oil
Flash Point
490 Degrees F
Application
Metalworking, Maunfacturing, Facility Maintenance, Fleet, Construction, Agriculture
GHS Flammability Rating
Flammable Liquid (Category 3)
Standards
ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating
Net Weight
439 oz.
Specific Gravity
0.87
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
VOC Content
0 %
Series
FG-100
Flammability
Flammable
Odorless
Yes
50 State VOC Compliant
Yes
USDA Certified Biobased Product
USDA Certified Biobased Product
Odor
Not Odorless
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Operating Temperature Range
-45 Degrees to 490 Degrees F

Description

General Purpose Lubricant, Wet, Petrochem, FG-100, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 490 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 490 Degrees F, Standards ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.