Shop PETROCHEM

General Purpose Lubricant, 5 gal, Pail, Synthetic Base, 490 Degrees F Max Op Temp, Colorless, FG-100 Series

  • Mfr # SYNOIL FG-100-005

  • Zoro # G3848227


product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Colorless
Operating Temperature - Maximum
490 Degrees F
Operating Temperature - Minimum
-45 Degrees F
NSF Rating
H1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYNOIL FG-100-005
Zoro #
G3848227
UPC #
-
Country of Origin
United States
Item
General Purpose Lubricant
Container Type
Pail
Container Capacity
5 gal
Color
Colorless
Operating Temperature - Maximum
490 Degrees F
Operating Temperature - Minimum
-45 Degrees F
NSF Rating
H1
Primary Additives
No Additives
Base Lubricant
Synthetic
Flash Point
490 Degrees F
Application
General Purpose
Net Weight
39 oz
Specific Gravity
0.87
Green Certification or Other Recognition
USDA Certified Biobased Product
GHS Flammability Rating
Flammable Liquid (Category 3)
Standards
ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating
VOC Content
0 %
Series
FG-100
USDA Certified Biobased Product
Yes
50 State VOC Compliant
Yes
Flammability
Flammable
Post-Application Film
Wet
Odor
Not Odorless
Metal Detectable Container
Not Metal Detectable
Product Type
General Purpose Lubricant

Description

General Purpose Lubricant, Wet, Petrochem, FG-100, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 490 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 490 Degrees F, Standards ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating

Ratings & reviews