Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Walk Small Black No Pull Dog Harness

  • Mfr # EWH-HC-S-BLK

  • Zoro # G221868035


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWH-HC-S-BLK
Zoro #
G221868035
UPC #
759023067735
Country of Origin
Cambodia

Description

The Easy Walk Harness is a no-pull dog harness that helps stop pulling and teaches him better leash manners. The Easy Walk Harness has been loved and trusted by millions of pet parents and trainers since 2004 to help improve walks around the world. Since this harness rests across your dogs chest you wont have to worry about it putting pressure on your dogs neck like when he wears a standard collar. The patented martingale loop on the front of the harness makes this harness great for dogs who pull. As your dog pulls or lunges the specially designed loop tightens putting gradual pressure on your dogs shoulders allowing you to help redirect their focus. The leash attaches to the front of the harness so you can help gently guide your dog. Your dog will be cool and comfortable while wearing his harness. The Easy Walk Harness has less coverage than other harnesses making it lightweight and very breathable. The harness is also incredibly durable and ready for every walk or hike. The Easy Walk Harness is quick and easy to fit. The belly strap is a different color from the rest of the harness so youll be able to easily put on your dogs harness for your next walk together. You can purchase the Easy Walk Harness risk-free because whether the harness isnt the right size or your dog mistakes the harness for a chew toy PetSafe is happy to assist you with a new size or replacement. Dog Size: Chest: 9 to 12 In./Girth: 15 to 21 In./15 to 25 Lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.