RDB26M-W Porchside Outdoor Diner - Medium-White
- Mfr # RDB26M-W
- Zoro # G803765202
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDB26M-W
- Zoro #
- G803765202
- UPC #
- -
- Country of Origin
- China
Description
Features:
- Size: 18" L x 9" W x 7" H - 2 Quart Bowls
- 100% Recycled plastic construction in your choice of Black or White
- Stainless steel bowls included
- Indoor and outdoor use
The Medium Porchside Outdoor Diner is Eco Friendly! The raised Porchside Outdoor Double Bowl Diners are constructed from 100% recycled plastic so you can leave it outside in any kind of weather!
Double diners are the best way to provide a dog with food and water in one location. Elevated diners make it easier for dogs to eat, by reducing the stress on their necks and vertebrates. They also reduce the intake of excess air, which helps dogs be less gassy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.