Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Petstep HalfSTEP Pet Ramp, 39.5 in, Khaki 223

HalfSTEP Pet Ramp, 39.5 in, Khaki (Discontinued)

  • Mfr # 223
  • Zoro # G8615211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G8615211
UPC #
685432002237
Country of Origin
China

Description

PetSTEP ramps are injection molded from hiqh-quality plastic, which makes them sturdy, durable, and easy to care for. The ramps are easy to use and soft on pet paws. The ramp is held in place by a universal non-slip grip surface at the top and bottom of the ramp for stability. Holds 500 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.