Am'D Ball Lock Carabiner Gray
- Mfr # 39566
- Zoro # G909016024
product price:Â
$
35.15
/ea
Key Features
Length
5.1
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39566
- Zoro #
- G909016024
- UPC #
- 3342540102422
- Country of Origin
- France
Dimensions
- Length
- 5.1
- Width
- 4
Description
The asymmetrical aluminum Am'D carabiner has a D shape, particularly suited for connection to equipment such as descenders or positioning lanyards. It can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Facilitates manipulations: fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner. Keylock system to avoid any involuntary snagging of the carabiner. H profile ensures an improved strength-to-weight ratio and protects markings from abrasion. BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator. Gate Opening 0.99 in 25mm, Tensile Strength: 6,070 lbs. 27 kN, Working Load Limit: 607 lbs. 2.7 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.