Chest Harness TOP
Mfr # C081AB00
Zoro # G115677880
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Standards
CE EN 361 (with AVAO SIT, AVAO SIT FAST, FALCON, FALCON MOUNTAIN, SEQUOIA SRT sit harnesses)
Back D-Ring
No
Hardware Material
Aluminum, Steel
Front D-Ring
Yes
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C081AB00
Zoro #
G115677880
UPC #
3342540846487
Country of Origin
Romania
Dimensions
Maximum Height
78 in
Minimum Height
63 in
Details
Item
Rescue Harness
Standards
CE EN 361 (with AVAO SIT, AVAO SIT FAST, FALCON, FALCON MOUNTAIN, SEQUOIA SRT sit harnesses)
Back D-Ring
No
Hardware Material
Aluminum, Steel
Front D-Ring
Yes
Color
Black, Yellow
Number of Load Bearing Attachment Points
1
Number of Positioning Attachment Points
1
Opening
Universal Entry
Number of Pieces
1
Flame Resistant
No
Description
Rescue Harness, Maximum Height 78 in, Minimum Height 63 in, Back D-Ring No, Class Not Applicable, Color Black, Yellow, Design Load Not Applicable, Flame Resistant No, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Not Applicable, Leg Strap Buckles None, Number of Load Bearing Attachment Points 1, Number of Pieces 1, Number of Positioning Attachment Points 1, Opening Universal Entry, Shoulder Strap Buckles None, Side D-Rings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.