Zoro Homepage

Axis Rope 11 mm, 200 m, Black

  • Mfr # R074AA23

  • Zoro # G011903823


product price: $869.95
/ea
Free Shipping & Returns

Key Features

Rope Item
Rope
Rope Length
200m
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R074AA23
Zoro #
G011903823
UPC #
03342540816299
Country of Origin
Czechia

Dimensions

Rope Length
200m

Details

Rope Item
Rope
Item
Axis Rope 11 mm,200 m,Black
Color
Black

Description

Axis Rope 11 mm,200 m,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.