
Axis Rope 11 mm, 50 m, White 1T
Mfr # R074BA04
Zoro # G611903810
product price: $244.95
/ea
Free Shipping & Returns
Key Features
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R074BA04
Zoro #
G611903810
UPC #
03342540816398
Country of Origin
Czechia
Dimensions
Rope Length
50m
Details
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
675 lb
Rope Construction
Kernmantle
Item
AXIS Low Stretch Kernmantel Rope w/Sewn Termination
Color
White
Tensile Strength
4,946 lb
Package Type
Bag
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Elongation at 30% of Tensile
3.00%
Min. Breaking Strength (MBS)
4400 lb
Core Material
Nylon
Description
Axis Rope 11 mm,50 m,White 1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.