Carabiner, Auto-Lock, 4" Length, 51/64" Gate Opening, Aluminum, Gray

  • Mfr # M33A TL

  • Zoro # G2042579


product price:  $31.29
/ea

Key Features

Material
Aluminum
Color
Gray
Length
4"
Lock Type
Auto-Lock
Gate Opening
51/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M33A TL
Zoro #
G2042579
UPC #
-
Country of Origin
France

Dimensions

Length
4"

Details

Item
Carabiner
Material
Aluminum
Color
Gray
Lock Type
Auto-Lock
Gate Opening
51/64"
Tensile Strength
25 kN
Standards
CE EN 362, EAC

Description

Carabiner, Color Gray, Lock Type Triple-Action Auto-Lock, Gate Opening 3/4 in, Material Aluminum, Tensile Strength 25 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.