Carabiner, Auto-Lock, 5-5/16" Length, 1" Gate Opening, Aluminum, Gray

  • Mfr # M34A TL

  • Zoro # G7113401


product price:  $30.99
/ea

Key Features

Material
Aluminum
Length
5-5/16"
Tensile Strength
27 kN
Standards
CE EN 362, EAC, NFPA 1983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M34A TL
Zoro #
G7113401
UPC #
-
Country of Origin
United States

Dimensions

Length
5-5/16"

Details

Item
Carabiner
Material
Aluminum
Color
Gray
Lock Type
Auto-Lock
Gate Opening
1"
Tensile Strength
27 kN
Standards
CE EN 362, EAC, NFPA 1983

Description

Carabiner, Color Gray, Lock Type Triple-Action Auto-Lock, Gate Opening 1 in, Material Aluminum, Tensile Strength 27 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.