Carabiner Pulley, n/a, Gold
Mfr # P74 TL
Zoro # G8095888
product price: $59.95
/eaKey Features
For Use With
Directionals, Pulley
Material
Aluminum
Tensile Strength
899 lb
Includes
Locking Mechanism
Standards
CE EN 362, CE EN 12278, EAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P74 TL
Zoro #
G8095888
UPC #
-
Country of Origin
France
Details
Item
Carabiner Pulley
For Use With
Directionals, Pulley
Material
Aluminum
Tensile Strength
899 lb
Includes
Locking Mechanism
Standards
CE EN 362, CE EN 12278, EAC
Color
Gold
Description
Carabiner Pulley, Length n/a, Color Gold, For Use With Directionals, Pulley, Standards CE EN 362, CE EN 12278, EAC, Includes Locking Mechanism, Tensile Strength 899 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.