Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, Nylon/Polyester, White

  • Mfr # R076AA00

  • Zoro # G1584383


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
5/16 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R076AA00
Zoro #
G1584383
UPC #
729198557843
Country of Origin
Czechia

Dimensions

Rope Dia.
5/16 in
Rope Length
164 ft
Length
164 ft.
Rope Diameter
5/16 in
Length (In.)
1968 in
Overall Length
164 ft
Diameter
5/16 in

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
300 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Climbing Rope
Color
White
Elongation at 30% of Tensile
3.50%
Standards
CE EN 564, NFPA 1983, UKCA
Min. Breaking Strength (MBS)
3500 lb
Rope Application
Rigging Rope
Package Type
Bag
Tensile Strength
3,597 lb
Cover Material
Polyester
Weight
0.09 lb
End Type
Plain
Elongation @ 300 lb
6.9 %
Breaking Strength
3,597 lbf
Maximum Operating Temperature
176 Degrees F
Rope Format
Bag
Minimum Operating Temperature
-40 Degrees F
Core Material
Nylon
Spliceability
Not Spliceable
Elongation @ 10% Minimum Breaking Strength
9 %
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 3,597 lbf, Working Load Limit 300 lb, Rope Construction Kernmantle, Diameter 5/16 in, Overall Length 164 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 6.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.