Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, Nylon/Polyester, White

  • Mfr # R076AA03

  • Zoro # G1584289


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
5/16 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R076AA03
Zoro #
G1584289
UPC #
729198557836
Country of Origin
Czechia

Dimensions

Rope Dia.
5/16 in
Rope Length
328 ft
Length
328 ft.
Rope Diameter
5/16 in
Length (In.)
3936 in
Overall Length
328 ft
Diameter
5/16 in

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
300 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Climbing Rope
Color
White
Elongation at 30% of Tensile
3.50%
Tensile Strength
3,597 lb
Standards
CE EN 564, NFPA 1983, UKCA
Rope Application
Rigging Rope
Min. Breaking Strength (MBS)
3500 lb
Package Type
Bag
Weight
0.09 lb
Lifting Capability
For Lifting
Cover Material
Polyester
Breaking Strength
3,597 lbf
End Type
Plain
Rope Format
Bag
Elongation @ 10% Minimum Breaking Strength
9 %
Maximum Operating Temperature
176 Degrees F
Spliceability
Not Spliceable
Product Type
General Purpose Utility Rope
Core Material
Nylon
Elongation @ 300 lb
6.9 %
Minimum Operating Temperature
-40 Degrees F

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 3,597 lbf, Working Load Limit 300 lb, Rope Construction Kernmantle, Diameter 5/16 in, Overall Length 328 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 6.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.