Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descender, For Rope Size 3/8 to 1/2", High Strength Aluminum

  • Mfr # D11

  • Zoro # G7915896


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Rope Size
3/8 to 1/2 in
Material
High Strength Aluminum
For Use With
9 to 13mm Ropes
Includes
Braking Bars
Standards
EN 1891
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D11
Zoro #
G7915896
UPC #
-
Country of Origin
France

Dimensions

Rope Size
3/8 to 1/2 in

Details

Item
Descender
Material
High Strength Aluminum
For Use With
9 to 13mm Ropes
Includes
Braking Bars
Standards
EN 1891

Description

Descender, For Use With 9 to 13mm Ropes, Standards EN 1891, Includes Braking Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.