Zoro Homepage

Double Pulley, Prusik Minding, 5171 lb.

  • Mfr # P66A

  • Zoro # G3653912


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Prusik
Working Load Limit
5,171 lb
Bearing Type
Ball
Material
Aluminum
Sheave Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P66A
Zoro #
G3653912
UPC #
094714776054
Country of Origin
France

Dimensions

Sheave Outside Dia.
1 in
Rope Diameter
5/16 in to 7/16 in
Eye Hook Inside Diameter
7/16 in
For Rope Diameter - Maximum
7/16 in
Sheave Outside Diameter
31/32 in
For Rope Diameter - Minimum
9/32 in

Details

Item
Double Pulley
Attachment Type
Prusik
Working Load Limit
5,171 lb
Bearing Type
Ball
Material
Aluminum
Max. Load Capacity
5171 lb
Type
Prusik Minding
Standards
CE EN 12278, NFPA 2500, UIAA, UKCA
Sheave Material
Aluminum
Product Type
Prusik Pulley Block
Application
Hauling
Count
1
Mount Type
Sheave Mount
Housing Material
Aluminum
Operation
Pulling
Number of Sheaves
2

Description

Double Pulley,Prusik Minding,Aluminum,Rope Dia. 5/16 In. to 7/16 In.,Max. Load Capacity 5171 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.