Zoro Homepage

Duffel Bag, 65 L

  • Mfr # S045AA00

  • Zoro # G811938742


product price: $164.95
/ea
Free Shipping & Returns

Key Features

Material
TPU (PVC-Free), Polypropylene, Steel, Nylon
Capacity
65 liters
Features
Versatile - Two Carry Options; as a Backpack or Over the Shoulder
Series
DUFFEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S045AA00
Zoro #
G811938742
UPC #
03342540834316
Country of Origin
Kuwait

Dimensions

Size
65L

Details

Item
Climbing Rope and Accessory Duffel Bag
Material
TPU (PVC-Free), Polypropylene, Steel, Nylon
Color
Yellow/Black
Capacity
65 liters
Features
Versatile - Two Carry Options; as a Backpack or Over the Shoulder
Series
DUFFEL

Description

Duffel Bag,65 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.