Zoro Homepage

Duffel Bag, 85 L

  • Mfr # S045AA01

  • Zoro # G311938730


product price: $184.95
/ea
Free Shipping & Returns

Key Features

Material
TPU (PVC-Free), Polypropylene, Steel, Nylon
Features
Versatile - Two Carry Options; as a Backpack or Over the Shoulder
Capacity
85 liters
Series
DUFFEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S045AA01
Zoro #
G311938730
UPC #
03342540834323
Country of Origin
Kuwait

Dimensions

Size
85L

Details

Item
Climbing Rope and Accessory Duffel Bag
Material
TPU (PVC-Free), Polypropylene, Steel, Nylon
Color
Yellow/Black
Features
Versatile - Two Carry Options; as a Backpack or Over the Shoulder
Capacity
85 liters
Series
DUFFEL

Description

Duffel Bag,85 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.