
Duffel Bag, Black, 65 L
Mfr # S045AA02
Zoro # G411938753
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
TPU (PVC-Free), Polypropylene, Steel, Nylon
Capacity
65 liters
Features
Versatile - Two Carry Options; as a Backpack or Over the Shoulder
Series
DUFFEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S045AA02
Zoro #
G411938753
UPC #
03342540839342
Country of Origin
Kuwait
Dimensions
Size
65L
Details
Item
Climbing Rope and Accessory Duffel Bag
Material
TPU (PVC-Free), Polypropylene, Steel, Nylon
Color
Black
Capacity
65 liters
Features
Versatile - Two Carry Options; as a Backpack or Over the Shoulder
Series
DUFFEL
Description
Duffel Bag,Black,65 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.