Shop PETZL
See all product information
Create Account
Energy Absorber
Mfr # L071AB01
Zoro # G024484364
product price:Â
$
51.25
/ea
Key Features
Color
Black, Yellow
Hardware Material
Nylon, Polyester
Includes
Pouch
Weight Capacity
140 kg
Product Type
Compact energy absorber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L071AB01
- Zoro #
- G024484364
- UPC #
- 3342540850125
- Country of Origin
- Romania
Dimensions
- Length
- 40 cm
Details
- Color
- Black, Yellow
- Hardware Material
- Nylon, Polyester
- Includes
- Pouch
- Weight Capacity
- 140 kg
- Item
- Energy Absorber
- Product Type
- Compact energy absorber
- Standards
- CE EN 353-2 ou EN 12841 type A used with ASAP or ASAP LOCK, ANSI Z359.13 6 feet, ANSI 359.15, GB 24537
- Line Material
- Nylon, Polyester
- For Use With
- Must only be used with an ASAP or ASAP LOCK mobile fall arrester
Description
Energy Absorber, Length 40 cm, Color Black, Yellow, For Use With Must only be used with an ASAP or ASAP LOCK mobile fall arrester, Standards CE EN 353-2 ou EN 12841 type A used with ASAP or ASAP LOCK, ANSI Z359.13 6 feet, ANSI 359.15, GB 24537, Hardware Material Nylon, Polyester, Product Type Compact energy absorber, Weight Capacity 140 kg, Includes Pouch, Line Material Nylon, Polyester