Shop PETZL
See all product information
Create Account
Energy Absorber
Mfr # L071CC00
Zoro # G324485979
product price:Â
$
59.79
/ea
Key Features
Line Material
Nylon, Polyester
Color
Black, Yellow
Length
40 cm
Weight Capacity
250 kg
Standards
CE EN 353-2 ou EN 12841 type A used with ASAP or ASAP LOCK, ANSI Z359.13 6 feet, ANSI 359.15, GB 24537
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L071CC00
- Zoro #
- G324485979
- UPC #
- 3342540850132
- Country of Origin
- Romania
Dimensions
- Length
- 40 cm
Details
- Line Material
- Nylon, Polyester
- Color
- Black, Yellow
- Item
- Energy Absorber
- Weight Capacity
- 250 kg
- Standards
- CE EN 353-2 ou EN 12841 type A used with ASAP or ASAP LOCK, ANSI Z359.13 6 feet, ANSI 359.15, GB 24537
- Product Type
- Compact energy absorber
- Includes
- Pouch
- For Use With
- May only be used with an ASAP LOCK or ASAP mobile fall arrester
- Hardware Material
- Nylon, Polyester
Description
Energy Absorber, Length 40 cm, Color Black, Yellow, For Use With May only be used with an ASAP LOCK or ASAP mobile fall arrester, Standards CE EN 353-2 ou EN 12841 type A used with ASAP or ASAP LOCK, ANSI Z359.13 6 feet, ANSI 359.15, GB 24537, Hardware Material Nylon, Polyester, Product Type Compact energy absorber, Weight Capacity 250 kg, Includes Pouch, Line Material Nylon, Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.