Shop PETZL
See all product information
Create Account
Fall Arrester
- Mfr # B071BB00
- Zoro # G624158726
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
551.16 lb
Line Material
Aluminum, Nylon, Stainless Steel
Color
Yellow
Product Type
Mobile Fall Arrester
Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B071BB00
- Zoro #
- G624158726
- UPC #
- -
- Country of Origin
- France
- Item
- Fall Arrester
- Weight Capacity
- 551.16 lb
- Line Material
- Aluminum, Nylon, Stainless Steel
- Color
- Yellow
- Product Type
- Mobile Fall Arrester
- Standards
- ANSI Z359.15, CE EN 12841 Type A, CE EN 353-2, GB/T 24537, XF 494 : FZL-Z-Q10/13
- Includes
- Rope, Shock Absorber
- For Use With
- Rope with Lock Function
- Hardware Material
- Aluminum
- Wire Color
- Yellow
- Compatible Product Type
- Rope with Lock Function
Dimensions
- Length
- 5 1/2 in
Description
Fall Arrester, Length 5 1/2 in, Color Yellow, For Use With Rope with Lock Function, Standards ANSI Z359.15, CE EN 12841 Type A, CE EN 353-2, GB/T 24537, XF 494 : FZL-Z-Q10/13, Hardware Material Aluminum, Product Type Mobile Fall Arrester, Weight Capacity 551.16 lb, Includes Rope, Shock Absorber, Line Material Aluminum, Nylon, Stainless Steel, Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.