Shop PETZL
See all product information
Create Account
FAST International Version Comfortable and versatile harness, 2,200 g
- Mfr # C071DB02
- Zoro # G615508608
product price:Â
$
624.95
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
2,200 g
D-Ring Locations
Chest
Harness Application
Positioning
Leg Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C071DB02
- Zoro #
- G615508608
- UPC #
- 3342540845497
- Country of Origin
- Romania
- Item
- Comfortable and versatile harness
- Harness Style
- Vest
- Weight Capacity
- 2,200 g
- D-Ring Locations
- Chest
- Harness Application
- Positioning
- Leg Strap Buckles
- Quick-Connect
- Series
- FAST International Version
- Includes Padding
- Yes
- With Belt
- Yes
- Hardware Material
- Aluminum, Steel
- Padding Location
- Leg, Shoulder, Waist
- RFID Equipped
- No
- Features
- In the event of a fall on the dorsal attachment point, a red indicator appears, signaling that the harness should be retired, Metal side attachment points can be folded down to prevent them snagging accidentally when not in use
- Harness D-Ring Material
- Metal
- Webbing Coating
- Uncoated
- Torso Adjustment
- Double Back
- Harness Color
- Black/Yellow
- Industry
- Positioning, Rope Descent
- Safety Features
- Belt
- ANSI Standards Met
- ANSI Z359.11, ANSI Z459.1
- Other Standards
- ANSI Z359.11, ANSI Z459.1, CE EN 358, CE EN 361, CE EN 813, Compliant with the Japanese standard for fall protection, CSA Z259.10, GB 6095: Q-W-Z, NFPA 2500 class 3
- Gender
- Unisex
Dimensions
- Fits Chest Size
- In the event of a fall on the dorsal attachment point, a red indicator appears, signaling that the harness should be retired, Metal side attachment points can be folded down to prevent them snagging accidentally when not in use
Description
Comfortable and versatile harness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.