Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rescue Rope, Nylon/Polyester, Orange

  • Mfr # R078AA20

  • Zoro # G1613372


product price: $919.95
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
1/2 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R078AA20
Zoro #
G1613372
UPC #
729198557805
Country of Origin
Czechia

Dimensions

Rope Dia.
1/2 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
1/2 in
Length (In.)
7200 in
Diameter
31/64 in
Overall Length
600 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
900 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Fire Rescue Rope
Color
Orange
Min. Breaking Strength (MBS)
23.0 kN
Rope Application
Rigging Rope
Elongation at 30% of Tensile
3.00%
Standards
CE EN 1891 Type A, EAC, NFPA 2500, UKCA
Tensile Strength
8,992 lb
Package Type
Bag
Core Material
Nylon
Rope Format
Bag
Lifting Capability
For Lifting
Elongation @ 300 lb
2.5 %
Spliceability
Not Spliceable
Minimum Operating Temperature
-40 Degrees F
Product Type
Rescue Rope
Elongation @ 10% Minimum Breaking Strength
7.7 %
Breaking Strength
8,992 lbf
End Type
Plain
Maximum Operating Temperature
176 Degrees F
Cover Material
Polyester
Weight
0.24 lb

Description

Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.