Zoro Homepage

Fire Rescue Rope, Nylon/Polyester, Yellow

  • Mfr # R078AA07

  • Zoro # G1613381


product price: $314.95
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
1/2 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R078AA07
Zoro #
G1613381
UPC #
729198558192
Country of Origin
Czechia

Dimensions

Rope Dia.
1/2 in
Rope Length
200 ft
Length
200 ft.
Rope Diameter
1/2 in
Length (In.)
2400 in
Diameter
31/64 in
Overall Length
200 ft

Description

Rescue Rope, Rope Type Static, Breaking Strength 8,992 lbf, Working Load Limit 900 lb, Rope Construction Kernmantle, Diameter 31/64 in, Overall Length 200 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 7.7 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 2.5 Percent, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.