Skip to Main Content
customer-service Help
Petzl

Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red

Petzl Front Brim Hard Hat,  Type 1,  Class E,  Ratchet (6-Point),  Red A010AA02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$143.99
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
See full product details
This item ships free.
Total: $143.99

Petzl #A010AA02 Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: ABS
  • Head Protection Suspension Type: Ratchet (6-Point)
  • Head Protection Color: Red
  • Fits Hat Size: One Size Fits Most
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: E
  • Accessory Mounting Options: Side-Slots
  • Series: VERTEX
  • Standards: ANSI
  • Accessory Slots: Yes
  • ANSI Impact Type: 1
  • Hard Hat Style: Front Brim
  • Color: Red
  • ANSI Electrical Class: E
  • Shell Material - Head Protection: ABS
  • Suspension Adjustment Type: Ratchet
  • Number of Suspension Points: 6
  • Graphics: None
  • High Visibility: No
  • Head Protection Brand: PETZL
  • High-Visibility: No
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High Visibility No, Standards ANSI, Series Vertex

Reviews of Petzl #A010AA02