Wildcat 800G Insulated Hunting Boot, Mossy Oak Country Roots, Size 13
- Mfr # RKS0707
- Zoro # G324233938
product price:Â
$
108.99
/pr
Free Shipping & Returns
Key Features
Style Number
RKS0707
Upper Material
Waterproof leather and fabric
Color
Mossy Oak Country Roots
Size
13
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0707
- Zoro #
- G324233938
- UPC #
- 193715670436
- Country of Origin
- Cambodia
Dimensions
- Size
- 13
Details
- Style Number
- RKS0707
- Upper Material
- Waterproof leather and fabric
- Color
- Mossy Oak Country Roots
- Waterproof
- Yes
- Item
- Rocky Wildcat 800G Insulated Hunting Boot
- Gender
- Men
- Toe Type
- Round
- Outsole Material
- EVA/Rubber
Description
Keep it simple with the Rocky Wildcat, a no-nonsense 8" hunting boot built for performance and value. Its rugged rubber all-terrain outsole paired with an EVA midsole ensures you can confidently venture off-trail in pursuit of the hunt. Waterproof leather with an internal waterproof membrane and 800 grams of 3M Thinsulate insulation work together to keep your feet warm and dry, no matter how harsh the elements get. Gear up and let the Rocky Wildcat take you deeper into the great outdoors. All-Terrain Rubber Outsole with EVA Midsole Waterproof membrane Waterproof leather Removable cushioned footbed 800 grams of 3M Thinsulate Insulation 8 Inches in Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.