Harness, S/M, Blk/Ylw, Alum, AVAO(R)
- Mfr # C071DB03
- Zoro # G825056654
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Features
Comfortable Construction, Convenient and Quick to Adjust, Easy to Carry and Organize Equipment
Includes Padding
Yes
RFID Equipped
Yes
Chest Strap Buckles
Double Back
Harness Style
Vest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C071DB03
- Zoro #
- G825056654
- UPC #
- -
- Country of Origin
- Romania
- Item
- Harness
- Features
- Comfortable Construction, Convenient and Quick to Adjust, Easy to Carry and Organize Equipment
- Includes Padding
- Yes
- RFID Equipped
- Yes
- Chest Strap Buckles
- Double Back
- Harness Style
- Vest
- Dielectric Anchorage End Connection
- Yes
- Torso Adjustment
- Double Back
- Other Standards
- CE EN 361, CE EN 813, CE EN 358, CSA Z259.10, NFPA 2500 class 3, GB 6095: Q-W-Z
- D-Ring Locations
- Back, Hips, Lower Back, Chest, Front Waist
- Harness Sizing
- S/M
- Hardware Material
- Aluminum, Steel
- Harness D-Ring Material
- Aluminum
- Padding Location
- Leg, Shoulder, Waist
- With Belt
- Yes
- Harness Color
- Black/Yellow
- Gender
- Unisex
- Harness Application
- Climbing, Positioning
- Weight Capacity
- 310 lb
- ANSI Standards Met
- ANSI Z359.11, ANSI Z459.1
- Industry
- General Industry
- Series
- AVAO(R)
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Double Back, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Lower Back, Chest, Front Waist, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ANSI Z459.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.