Harnesses
- Mfr # C069AB01
- Zoro # G724484305
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Torso Adjustment
Double Back
Padding Location
Leg, Waist
Gender
Unisex
Hardware Material
Aluminum, Steel
Harness D-Ring Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C069AB01
- Zoro #
- G724484305
- UPC #
- 3342540853928
- Country of Origin
- Italy
Dimensions
- Fits Chest Size
- Four Caritool Tool Holder Slots on the Waistbelt and Two on Each Leg Loop, Six Pre-Shaped Equipment Loops on the Waistbelt, Textile Connection Point to Connect Chainsaw Leash
Details
- Item
- Harnesses
- Torso Adjustment
- Double Back
- Padding Location
- Leg, Waist
- Gender
- Unisex
- Hardware Material
- Aluminum, Steel
- Harness D-Ring Material
- Aluminum, Steel
- Series
- Sequoia
- Industry
- Tree Care
- Weight Capacity
- 4.5459 lb
- Leg Strap Buckles
- Quick-Connect
- ANSI Standards Met
- ANSI Z133
- Harness Sizing
- M
- Safety Features
- Belt
- Harness Color
- Black/Yellow
- Features
- Four Caritool Tool Holder Slots on the Waistbelt and Two on Each Leg Loop, Six Pre-Shaped Equipment Loops on the Waistbelt, Textile Connection Point to Connect Chainsaw Leash
- Harness Application
- Positioning
- Other Standards
- CE EN 358, CE EN 813, CSA Z259.1, GB 6095: W
Description
Harnesses, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Waist, Torso Adjustment Double Back, Weight Capacity 4.5459 lb, Harness Application Positioning, D-Ring Locations Chest, RFID Equipped Yes, Industry Tree Care, ANSI Standards Met ANSI Z133, ASTM Standards Met ASTM F887
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.