Shop PETZL
See all product information
Create Account
Harnesses
- Mfr # C072CB01
- Zoro # G824158717
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Torso Adjustment
Double Back
Series
VOLT
Other Standards
CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
ANSI Standards Met
ANSI Z359.11
Leg Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C072CB01
- Zoro #
- G824158717
- UPC #
- -
- Country of Origin
- France
- Item
- Fall Protection Harness
- Torso Adjustment
- Double Back
- Series
- VOLT
- Other Standards
- CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
- ANSI Standards Met
- ANSI Z359.11
- Leg Strap Buckles
- Quick-Connect
- Hardware Material
- Aluminum, Steel
- Industry
- Wind Power
- Features
- Harness Application
- Climbing, Positioning
- Harness Color
- Black/Yellow
- Harness Sizing
- S/M
- Weight Capacity
- 310 lb
- Chest Strap Buckles
- Quick-Connect
- Gender
- Unisex
- Padding Location
- Leg, Shoulder, Waist
Dimensions
- Fits Chest Size
Description
Fall Protection Harness, Harness Style Vest, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Wind Power, ANSI Standards Met ANSI Z359.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.