Shop PETZL
See all product information
Create Account
Harnesses
- Mfr # C072DB00
- Zoro # G324158637
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Hardware Material
Aluminum, Steel
Leg Strap Buckles
Quick-Connect
Industry
Wind Power
Other Standards
CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
Harness Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C072DB00
- Zoro #
- G324158637
- UPC #
- -
- Country of Origin
- France
Dimensions
- Fits Chest Size
Details
- Item
- Fall Protection Harness
- Hardware Material
- Aluminum, Steel
- Leg Strap Buckles
- Quick-Connect
- Industry
- Wind Power
- Other Standards
- CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
- Harness Color
- Black/Yellow
- Torso Adjustment
- Double Back
- ANSI Standards Met
- ANSI Z359.11
- Harness Application
- Climbing, Positioning
- Features
- Series
- VOLT
- Chest Strap Buckles
- Quick-Connect
- Harness Sizing
- XS/S
- Gender
- Unisex
- Weight Capacity
- 310 lb
- Padding Location
- Leg, Shoulder, Waist
Description
Fall Protection Harness, Harness Style Vest, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing XS/S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Wind Power, ANSI Standards Met ANSI Z359.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.