Zoro Homepage

Headlamp, Back, 3.6V, White

  • Mfr # E120CA00

  • Zoro # G822408548


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E120CA00
Zoro #
G822408548
UPC #
-
Country of Origin
Malaysia

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 3.6V, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Flood, Body Color Black, Yellow, Body Material ABS, Nylon, Polycarbonate, Polymer, Rubber, Thermoplastic, Number of Light Output Modes 5, Maximum Beam Distance 90 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 50 min, Series PIXA(R) R, Weight with Batteries 4.6 oz, Charger Style Included (3) External Charging Contact Points

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.