
Hook-and-Loop, L, 1 PR
Mfr # K53 LN
Zoro # G3579073
product price: $61.49
/prKey Features
Color
Black
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Finger Style
Full Finger
Palm Material
Goatskin Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K53 LN
Zoro #
G3579073
UPC #
094714775880
Country of Origin
Tunisia
Dimensions
Glove Size
L
Size
L
Details
Item
Rappelling Glove
Color
Black
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Finger Style
Full Finger
Palm Material
Goatskin Leather
Closure Type
Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness
Cut
Clute
Cuff
Hook-and-Loop
Back Material
Goatskin Leather
Thumb Style
Wing
Series
CORDEX PLUS
Sold As
Pair
Glove Cut
Gunn
Glove Back Material
Goatskin Leather
Finger Coverage
Full Finger
Description
Rappelling Glove, Sold As Pair, Standards EN 420, EN 388, 4143, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.