Zoro Homepage

Hook Lanyard, 5 m, Aluminum

  • Mfr # L052CA03

  • Zoro # G7863294


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Type
Hook
Material
Aluminum
Color
White/Yellow
Series
GRILLON HOOK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L052CA03
Zoro #
G7863294
UPC #
-
Country of Origin
France

Dimensions

Length
5 m

Details

Item
Adjustable Positioning Lanyard
Type
Hook
Material
Aluminum
Color
White/Yellow
Series
GRILLON HOOK

Description

GRILLON HOOK adjustable work positioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.