Zoro Homepage
This item is Discontinued.
Petzl PETZL 100 Lumens, LED Black Headlamp E93HN

PETZL 100 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # E93HN
  • Zoro # G0064410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E93HN
Zoro #
G0064410
UPC #
-
Country of Origin
Malaysia

Dimensions

Flashlight Battery Size
AAA
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
100
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
100 to 249
Number of Batteries
3
Batteries Included
Yes
Light Output Modes
High
Mounting Type
Strap
Maximum Lumens Output
100
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed
Battery Burn Time
180 hr.
Water Penetration Rating
IPx4
Flashlight Battery Type
NiMH
Item
Headlamp
Beam Distance
50m
Special Light Output Mode
No Special Light Output
Safety Rated
Not Safety Rated
Flashlight Body Material
Plastic
Run Time on High Setting
180 hr
Weight with Batteries
3.00 oz.
Standards
CE
Switch Type
Push Button
Focus
Wide
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 3.00 oz, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.